60' 2-Man Rope HLL w/ D-bolt & Ratchet

Item #: 1201349

Cat #: L122060

UPC: 051751128833

$ 965.83 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
60' 2-Man Rope HLL w/ D-bolt & Ratchet

Overview

60' 2-Man Rope HLL w/ D-bolt & Ratchet

Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L122060 60ft 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included ratchet tensioner with built-in tension limiter.


Also known as: 051751128833, L122060, WERL122060

Specifications

No Specifications Available