30' 2-Man Rope HLL w/ D-bolt & Ratchet

Item #: 1201347

Cat #: L122030

UPC: 051751128826

$ 858.70 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
28' AL EXT LDR II

Overview

28' AL EXT LDR II

Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L122030 30ft 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included ratchet tensioner with built-in tension limiter.


Also known as: 051751128826, L122030, WERL122030

Specifications

No Specifications Available