100' 2-Man Rope HLL w/ D-bolt

Item #: 1201346

Cat #: L120100

UPC: 051751128789

$ 1046.59 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
100' 2-Man Rope HLL w/ D-bolt

Overview

100' 2-Man Rope HLL w/ D-bolt

Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L120100 100ft 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included rope adjuster.


Also known as: 051751128789, L120100, WERL120100

Specifications

No Specifications Available