60' 2-Man Rope HLL w/ D-bolt

Item #: 1201345

Cat #: L120060

UPC: 051751128772

$ 874.32 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
3' FG TWIN PLATFORM LDR I

Overview

3' FG TWIN PLATFORM LDR I

Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L120060 60ft 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included rope adjuster.


Also known as: 051751128772, L120060, WERL120060

Specifications

No Specifications Available