100' 2-Man Rope HLL w/ Cross-Arm Straps & Ratchet

Item #: 1201343

Cat #: L102100

UPC: 051751128819

$ 1097.71 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
3' FG STEP STAND IAA

Overview

3' FG STEP STAND IAA

Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L102100 100ft 2-Man Temporary Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included ratchet tensioner with built-in tension limiter.


Also known as: 051751128819, L102100, WERL102100

Specifications

No Specifications Available