100' 2-Man Rope HLL w/ Cross-Arm Straps

Item #: 1201338

Cat #: L102030

UPC: 051751128796

$ 824.47 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
28' FG EXT LDR IAA

Overview

28' FG EXT LDR IAA

Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L102030 30ft 2-Man Temporary Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included ratchet tensioner with built-in tension limiter.


Also known as: 051751128796, L102030, WERL102030

Specifications

No Specifications Available