100' 2-Man Rope HLL w/ Cross-Arm Straps

Item #: 1201337

Cat #: L100100

UPC: 051751128758

$ 1010.95 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
100' 2-Man Rope HLL w/ Cross-Arm Straps

Overview

100' 2-Man Rope HLL w/ Cross-Arm Straps

Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L100100 100ft 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included rope adjuster.


Also known as: 051751128758, L100100, WERL100100

Specifications

No Specifications Available