30' 2-Man Rope HLL w/ Cross-Arm Straps

Item #: 1201331

Cat #: L100030

UPC: 051751128734

$ 726.65 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
30' 2-Man Rope HLL w/ Cross-Arm Straps

Overview

30' 2-Man Rope HLL w/ Cross-Arm Straps

Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L100030 30ft 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included rope adjuster.


Also known as: 051751128734, L100030, WERL100030

Specifications

No Specifications Available