Deadbreak Elbow Kit

Item #: 1201321

Cat #: BT625DDS1A1TCS2

UPC:

Company wide:
0 in stock
Documents & Guides
15kV 600A Deadbreak Elbow Kit For Tape Shielded Cable. Insulation OD 0.97-1.31". Includes Shearbolt Connector With #4AWG-300kcmil Range & CS Jacket Sleeve Kit.

Overview

15kV 600A Deadbreak Elbow Kit For Tape Shielded Cable. Insulation OD 0.97-1.31". Includes Shearbolt Connector With #4AWG-300kcmil Range & CS Jacket Sleeve Kit.
Also known as: BT625DDS1A1TCS2, CPSBT625DDS1A1TCS2

Specifications

Volts AC: 15kV
Amps: 600
Type: Shearbolt Connector, Deadbreak, Concentric Neutral Cable
Volts AC: 15kV
Type: Shearbolt Connector, Deadbreak, Concentric Neutral Cable
Amps: 600