Deadbreak Elbow Kit

Item #: 1201315

Cat #: BT625CC16A1TCS1

UPC:

Company wide:
0 in stock
Documents & Guides
15kV 600A Deadbreak Elbow Kit For Concentric Neutral Cable. Insulation OD 0.75-1.08". Includes 4/0 AWG Compression Connector & CS Jacket Seal Kit.

Overview

15kV 600A Deadbreak Elbow Kit For Concentric Neutral Cable. Insulation OD 0.75-1.08". Includes 4/0 AWG Compression Connector & CS Jacket Seal Kit.
Also known as: BT625CC16A1TCS1, CPSBT625CC16A1TCS1

Specifications

Volts AC: 15kV
Amps: 600
Type: Compression Connector, Deadbreak, Concentric Neutral Cable
Volts AC: 15kV
Type: Compression Connector, Deadbreak, Concentric Neutral Cable
Amps: 600