Deadbreak Elbow Kit

Item #: 1201308

Cat #: BT625ABS1A1TCS1

UPC:

Company wide:
0 in stock
Documents & Guides
15kV 600A Deadbreak Elbow Kit For Concentric Neutral Cable. Insulation OD 0.610-0.970". Includes Shearbolt Connector With #4AWG-300kcmil Range & CS Jacket Sleeve Kit.

Overview

15kV 600A Deadbreak Elbow Kit For Concentric Neutral Cable. Insulation OD 0.610-0.970". Includes Shearbolt Connector With #4AWG-300kcmil Range & CS Jacket Sleeve Kit.
Also known as: BT625ABS1A1TCS1, CPSBT625ABS1A1TCS1

Specifications

Volts AC: 15kV
Amps: 600
Type: Shearbolt Connector, Deadbreak, Concentric Neutral Cable
Volts AC: 15kV
Type: Shearbolt Connector, Deadbreak, Concentric Neutral Cable
Amps: 600