PL10H/835/BYP/LED LED PLUG-IN HORIZONTAL 10W 3500K

Item #: 1201283

Cat #: PL10H835BYPLED

UPC: 807154811441

$ 20.81 EA
Company wide:
10 in stock
Documents & Guides
PL10H/835/BYP/LED LED PLUG-IN HORIZONTAL 10W 3500K BYPASS G24D/G24Q PROLED

Overview

PL10H/835/BYP/LED LED PLUG-IN HORIZONTAL 10W 3500K BYPASS G24D/G24Q PROLED
Also known as: 807154811441, PL10H835BYPLED, HCO81144

Specifications

Lumens: 1000
Wattage: 10
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 1000
Color Rendering Index (CRI): 82
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 10
Color Temperature: 3500 (Neutral White)
Dimmable: No