SPLIT GROUND BUSHING

Item #: 1201273

Cat #: GCHK400

UPC: 785592987877

Company wide:
0 in stock
Documents & Guides
No Documents Available
GVN GCHK400 SPLIT GROUND BUSHING, 4"

Overview

GVN GCHK400 SPLIT GROUND BUSHING, 4"
Also known as: 785592987877, GCHK400, GRVGCHK400

Specifications

Material: Steel
Diameter: 4 in
Standards: California Proposition 65
Insulation: Insulated
Material: Steel
Standards: California Proposition 65
Diameter: 4 in
Insulation: Insulated