8' LED Retrofit Kit

Item #: 1201237

Cat #: MRSL L96 10000LM 840

UPC: 193047491730

$ 199.56 EA
Company wide:
106 in stock
Documents & Guides
LED Retrofit Kit (Die-formed channel cover): 8', 72W, 120-277V, Lumens: 10492, Color Temperature: 4000K, CRI: 80. The MRSL retrofit kit is designed to convert existing strip-based fixtures to LED technology. Flexible kit allows easy retrofit which reduces energy consumption for existing strip fixtures that are 4"-5" in width and approximately 2" in depth. Secured by self-tapping screws for quick, secure mounting.

Overview

LED Retrofit Kit (Die-formed channel cover): 8', 72W, 120-277V, Lumens: 10492, Color Temperature: 4000K, CRI: 80. The MRSL retrofit kit is designed to convert existing strip-based fixtures to LED technology. Flexible kit allows easy retrofit which reduces energy consumption for existing strip fixtures that are 4"-5" in width and approximately 2" in depth. Secured by self-tapping screws for quick, secure mounting.

LED Retrofit Kit, 8', 72W, 120-277V, Lumens: 10492, Color Temperature: 4000K, CRI: 80

Also known as: 193047491730, MRSL L96 10000LM 840, LITMRSLL9610000L84

Specifications

Color Temperature: 4000 (Cool White)
Length: 8 ft
Wattage: 72
Lumens: 10400
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 72
Light Technology: LED
Length: 8 ft
Lumens: 10400
Volts AC Range: 120 - 277