8' LED Retrofit Kit

Item #: 1201064

Cat #: MRSL L96 7000LM 840

UPC: 193047409575

$ 85.33 EA
Company wide:
15 in stock
Documents & Guides
LED Retrofit Kit*, 8', 48W, 120-277V, Lumens: 7000, Color Temperature: 4000K, CRI: 80. *The MRSL retrofit kit is designed to convert existing strip-based fixtures, that are 4"-5" in width and approximately 2" in depth, to LED.

Overview

LED Retrofit Kit*, 8', 48W, 120-277V, Lumens: 7000, Color Temperature: 4000K, CRI: 80. *The MRSL retrofit kit is designed to convert existing strip-based fixtures, that are 4"-5" in width and approximately 2" in depth, to LED.

LED Retrofit Kit, 8', 48W, 120-277V, Lumens: 7000, Color Temperature: 4000K, CRI: 80

Also known as: 193047409575, MRSL L96 7000LM 840, LITMRSLL967000L840

Specifications

Wattage: 48
Color Temperature: 4000 (Cool White)
Lumens: 7000
Length: 8 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Lumens: 7000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 8 ft
Volts AC Range: 120 - 277