4' LED Retrofit Kit, 40K

Item #: 1201062

Cat #: MRSL L48 3500LM 840

UPC: 193047491617

$ 109.53 EA
Company wide:
0 in stock
Documents & Guides
4 Ft. LED Retrofit Kit, 27W, 120-277V, Lumens: 3689, Color Temperature: 4000K

Overview

4 Ft. LED Retrofit Kit, 27W, 120-277V, Lumens: 3689, Color Temperature: 4000K
Also known as: 193047491617, MRSL L48 3500LM 840, LITMRSLL483500L840

Specifications

Wattage: 27
Length: 4 ft
Lumens: 3450
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 27
Lumens: 3450
Light Technology: LED
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277