High Leverage 12° Angled Diagonal Cutters-Tethered Attachment

Item #: 1200827

Cat #: 74 22 200 T BKA

UPC: 432210216580

Company wide:
0 in stock
Documents & Guides
High Leverage 12° Angled Diagonal Cutters-Tethered Attachment

Overview

High Leverage 12° Angled Diagonal Cutters-Tethered Attachment
Also known as: 432210216580, 74 22 200 T BKA, KNI7422200TBKA

Specifications

Angle: 12°
Angle: 12°