Threaded Conduit Nipple, 2" x 4", Stainless Steel

Item #: 1200513

Cat #: S42040CN00

UPC: 847656004521

$ 32.22 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
Threaded Conduit Nipple, 2 Inch x 4 Inch, Stainless Steel

Overview

Threaded Conduit Nipple, 2 Inch x 4 Inch, Stainless Steel
Also known as: 847656004521, S42040CN00, CLBS42040CN00

Specifications

Material: Stainless Steel
Length: 4 in
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in
Length: 4 in