Threaded Conduit Nipple, 1-1/2" x 5", Stainless Steel

Item #: 1200485

Cat #: S41550CN00

UPC: 847656004460

$ 19.51 EA
Company wide:
12 in stock
Documents & Guides
Threaded Conduit Nipple, 1-1/2 Inch x 5 Inch, Stainless Steel

Overview

Threaded Conduit Nipple, 1-1/2 Inch x 5 Inch, Stainless Steel
Also known as: 847656004460, S41550CN00, CLBS41550CN00

Specifications

Diameter: 1 1/2 in
Material: Stainless Steel
Length: 5 in
Diameter: 1 1/2 in
Length: 5 in
Material: Stainless Steel