1" x 5" SS Rigid Nipple

Item #: 1200433

Cat #: S41050CN00

UPC: 847656004286

$ 25.49 EA
Company wide:
5 in stock
Documents & Guides
Rigid Nipple, Size: 1" x 5", Material: Stainless Steel

Overview

Rigid Nipple, Size: 1" x 5", Material: Stainless Steel

Known for our custom machining and fabrication capabilities and developing products that meet specific customer requirements, we take pride in being able to listen and understand our customers’ special requests and quickly respond with solutions designed to meet their needs. With manufacturing and distribution centers in Indiana and California, we have established a customer centric product development process that enables us to react and respond to custom requirements with the shortest lead times in the industry.

Also known as: 847656004286, S41050CN00, CLBS41050CN00

Specifications

Diameter: 1 in, 5 in
Material: Stainless Steel
Diameter: 1 in, 5 in
Material: Stainless Steel