EMT Conduit, 3/4"

Item #: 1200382
Cat #: S20705CT00
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
3/4 Inch EMT Conduit, Material: Type 316 Stainless Steel, Length: 5 Feet, Color: Metallic. ***Order 1 Each for 5 Foot Conduit***

Overview

3/4 Inch EMT Conduit, Material: Type 316 Stainless Steel, Length: 5 Feet, Color: Metallic. ***Order 1 Each for 5 Foot Conduit***
Also known as: S20705CT00, CLBS20705CT00

Specifications

Diameter: 3/4 in
Length: 5 ft
Material: Stainless Steel
Diameter Range: 3/4 in
Diameter: 3/4 in
Material: Stainless Steel
Length: 5 ft
Diameter Range: 3/4 in

Customer Reviews

No reviews for this product
(0)