1-1/4" Type 304 Stainless Steel EMT Conduit, 5' Length

Item #: 1200379

Cat #: S11205CT00

UPC:

Company wide:
0 in stock
Documents & Guides
1-1/4 Inch Type 304 Stainless Steel EMT Conduit, 5 Foot Length

Overview

1-1/4 Inch Type 304 Stainless Steel EMT Conduit, 5 Foot Length
Also known as: S11205CT00, CLBS11205CT00

Specifications

Diameter: 1 1/4 in
Length: 5 ft
Material: Stainless Steel 304
Diameter: 1 1/4 in
Material: Stainless Steel 304
Length: 5 ft