EMT Conduit, 1"

Item #: 1200378
Cat #: S11005CT00
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
1 Inch EMT Conduit, Material: Type 304 Stainless Steel, Length: 5 Feet, Color: Metallic. ***Order 1 Each for 5 Foot Conduit***

Overview

1 Inch EMT Conduit, Material: Type 304 Stainless Steel, Length: 5 Feet, Color: Metallic. ***Order 1 Each for 5 Foot Conduit***
Also known as: S11005CT00, CLBS11005CT00

Specifications

Diameter: 1 in
Length: 5 ft
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel
Length: 5 ft

Customer Reviews

No reviews for this product
(0)