3000W 240V Cabinet Surface Mount Heater

Item #: 1200160

Cat #: KCC3-2430-1-S

UPC: 093319199701

Company wide:
0 in stock
Documents & Guides
36" KCC Series Cabinet Convection Heater, 240V, 3000 Watts, 12.5 Amps (Single Phase), 7.2 Amps, 10.2 BTUH

Overview

36" KCC Series Cabinet Convection Heater, 240V, 3000 Watts, 12.5 Amps (Single Phase), 7.2 Amps, 10.2 BTUH

The heavy-duty KCC cabinet heater can be placed almost anywhere. Typical uses are hall or entryways where a deep cabinet heater would be too intrusive. The slim design is great for schools, office, air terminals, auditoriums, apartments, restaurants, churches, factory’s, theaters and other locations where a clean impact resistant 18 gauge construction and entry way or comfort heating is needed. The KCC uses the time tested ceramic core heating elements that King developed over 50 years ago and have a very long life. Available in a slim 4”surface mount or the recess in wall installation. A sub-base is available when installing close to the floor to fill the gap. Thermostats, Contactors and Disconnect switches are available as options. Textured powder coated finish in an almond color. Convection Heat. Silent Running. High Mass Ceramic Heating-core with Aluminum Fins. Heavy Duty 18 Gauge Cabinet. Capillary Tube Safety Limit. 1 or 3-Phase. Proudly made in the USA. 5-year warranty.

Also known as: 093319199701, KCC3-2430-1-S, KNGKCC324301S

Specifications

Phase: 3, 1
Type: Commercial Grade
Color: White
Volts AC: 240
Wattage: 3000
Mounting: Wall
Amps: 12.500, 7.200
Phase: 3, 1
Color: White
Wattage: 3000
Amps: 12.500, 7.200
Type: Commercial Grade
Volts AC: 240
Mounting: Wall