Locking Connector, Midget, Valise, 15A, 125V, Black

Item #: 1200159

Cat #: HBL7593V

UPC: 783585237763

Company wide:
0 in stock
Documents & Guides
Locking Connector, Midget Twistlock, Valise, Female, 15A, 125V, Black, 2-Pole, 3-Wire, ML-2R, Screw Terminal

Overview

Locking Connector, Midget Twistlock, Valise, Female, 15A, 125V, Black, 2-Pole, 3-Wire, ML-2R, Screw Terminal
Also known as: 783585237763, HBL7593V, KELHBL7593V

Features & Benefits

  • Fully insulated, abuse resistant nylon housing
  • Insulation displacement terminals reduce wiring time
  • Insulation displacement terminal

Specifications

Color: Black
Amps: 15
Volts AC: 125
Material: Nylon
Type: Connector Body
NEMA Configuration: ML-2R
Color: Black
Volts AC: 125
Type: Connector Body
Amps: 15
Material: Nylon
NEMA Configuration: ML-2R