18 AWG TFFN, Purple w/ White, 2500'

Item #: 1200145

Cat #: 18TFFNSTRPURWHIX25

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Purple w/ White, 2500 ft. Reel.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Purple w/ White, 2500 ft. Reel.
Also known as: 18TFFNSTRPURWHIX25

Specifications

Gauge: 18 AWG
Length: 2500 ft
Color: Purple/White
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Gauge: 18 AWG
Color: Purple/White
Volts AC: 600
Jacket: Nylon
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded