15A Residential Grade 3-Way Toggle Switch, White

Item #: 1200093

Cat #: 83150W

UPC: 883951214227

$ 2.43 EA
Company wide:
0 in stock
Documents & Guides
15A Residential Grade Three-Way Toggle Switch, White

Overview

15A Residential Grade Three-Way Toggle Switch, White

This Residential Grade Toggle Switch is designed for faster installation with a combination of side wiring and push-in wiring. The steel mounting strap is made of a galvanized steel sheet for corrosion resistance.

Also known as: 883951214227, 83150W, ERL83150W

Specifications

Amps: 15
Color: White
Amps: 15
Color: White