15A Residential Grade Single-Pole Toggle Switch, White

Item #: 1200089

Cat #: 88115W

UPC: 883951214166

$ 1.45 EA
Company wide:
1,190 in stock
Documents & Guides
15A Residential Grade Single-Pole Toggle Switch, White

Overview

15A Residential Grade Single-Pole Toggle Switch, White
Also known as: 883951214166, 88115W, ERL88115W

Specifications

Amps: 15
Color: White
Amps: 15
Color: White