15A TR Residential Grade Duplex Receptacle, 5-15R, White

Item #: 1200084

Cat #: 61580TRW

UPC: 883951411121

$ 2.33 EA
Company wide:
1,000 in stock
Documents & Guides
15A Tamper-Resistant Residential Grade Duplex Receptacle, 5-15R, White

Overview

15A Tamper-Resistant Residential Grade Duplex Receptacle, 5-15R, White
Self-grounding tamper-resistant receptacles are made of high-impact resistant polycarbonate thermoplastic for long service lives. The shallow body design is for maximum wiring capability, with backstab or side options available. Tamper-resistant shutters prevent insertion of foreign objects into the device. These residential grade receptacles are suitable for use in homes, apartments and condominiums. They are also applicable for commercial use in corporate buildings, hotels, restaurants and locations that only require a 15 amp outlet.
Also known as: 883951411121, 61580TRW, ERL61580TRW

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White

Customer Reviews

No reviews for this product
(0)