Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI

Item #: 1200071

Cat #: CHFP115AF

UPC: 786689058920

$ 125.58 EA
Company wide:
691 in stock
15 Amp, 1-Pole, Type CH, Combination Fireguard/Arc Fault Circuit Interrupter with Plug-On Neutral, Common Trip, 10 kAIC, 120/240 VAC. Includes: Diagnostic LED Trip Indication. ***Only use with Plug On Neutral Panels***

Overview

15 Amp, 1-Pole, Type CH, Combination Fireguard/Arc Fault Circuit Interrupter with Plug-On Neutral, Common Trip, 10 kAIC, 120/240 VAC. Includes: Diagnostic LED Trip Indication. ***Only use with Plug On Neutral Panels***

Eaton’s Arc Fault Circuit Interrupters (AFCIs) use advanced electronic technology to reduce fire hazards in electrical circuits. Arcing faults, a common cause of many home electrical fires, can occur when insulation around cords, wires or cables is damaged or deteriorated. They meet the requirements of the UL Standard for Safety, UL 1699 for devices that reduce the effects of persistent arcing faults that may pose a risk of fire under certain conditions. AFCIs are required in most circuits for new construction per the 2017 National Electrical Code (NEC).

Also known as: 786689058920, CHFP115AF, CUTCHFP115AF

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 15
Type: Plug-On Neutral
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Type: Plug-On Neutral
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA