AFCI Breaker, 20A, Pigtail, 10kAIC

Item #: 1200069

Cat #: CHFN120AF

UPC: 786689058845

$ 109.38 EA
Company wide:
748 in stock
20 Amp, 1-Pole, Type CH, Arc Fault With Plug-On Neutral, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

20 Amp, 1-Pole, Type CH, Arc Fault With Plug-On Neutral, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Eaton’s Arc Fault Circuit Interrupters (AFCIs) use advanced electronic technology to reduce fire hazards in electrical circuits. Arcing faults, a common cause of many home electrical fires, can occur when insulation around cords, wires or cables is damaged or deteriorated. They meet the requirements of the UL Standard for Safety, UL 1699 for devices that reduce the effects of persistent arcing faults that may pose a risk of fire under certain conditions. AFCIs are required in most circuits for new construction per the 2017 National Electrical Code (NEC).

Also known as: 786689058845, CHFN120AF, CUTCHFN120AF

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Type: Pigtail Neutral