Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI

Item #: 1200068

Cat #: CHFN115DF

UPC: 786689058807

$ 95.39 EA
Company wide:
338 in stock
15 Amp, 1-Pole, Type CH, Combination Arc Fault/Ground Fault with Plug-On Neutral, 10 kAIC, 120/240 VAC. ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

15 Amp, 1-Pole, Type CH, Combination Arc Fault/Ground Fault with Plug-On Neutral, 10 kAIC, 120/240 VAC. ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

A combination type arc fault circuit interrupter is a device that offers mitigation of high current arcing faults in the complete circuit, including connected cords. In addition it provides direct detection of persistent low current arcing faults down to 5 amps with associated mitigation of fire hazards in the cords connected to the outlets. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults. The current level of low current arcing faults is limited by the load.

Also known as: 786689058807, CHFN115DF, CUTCHFN115DF

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Type: Pigtail Neutral