1
more

Load Center, Main Lug, 125A, 120/240V, 1P, 16/32
Item #: 1200064
Cat #: CHP16L125X1
UPC: 786689059705
$ 158.35 EA
Company wide:
51
in stock
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 18.75", W: 14.31", D: 5.19" ***Cover Sold Separately***
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 18.75", W: 14.31", D: 5.19" ***Cover Sold Separately***
Eaton CH 3/4-inch loadcenter Catalog#:CHP16L125X1 CH plug-on neutral loadcenter, 125A, MLO, 16 spaces
Also known as: 786689059705, CHP16L125X1, CUTCHP16L125X1
Specifications
| Family / Style: | CH |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 32 |
| Type: | Main Lug |
| Spaces: | 16 |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Amps: | 125 |
| Phase: | 1 |
| Circuits: | 32 |
| Spaces: | 16 |