3
more

Load Center, Main Lug, 225A, 120/240V, 1P, 42/84
Item #: 1200063
Cat #: CHP42L225X6
UPC: 786689055202
$ 392.28 EA
Company wide:
39
in stock
Documents & Guides
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 42-Space, 84-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 34.12", W: 14.31", D: 3.88" ***Cover Sold Separately #1300073***
Overview
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 42-Space, 84-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 34.12", W: 14.31", D: 3.88" ***Cover Sold Separately #1300073***
Eaton CH Plug-on neutral loadcenter Catalog#:CHP42L225X6 Eaton CH Plug-on neutral loadcenter, 225A, MLO, 42 spaces, 10kAIC#1 AWG-300 kcmil wire size, NEMA 1 enclosure, Single-phase, 84 circuits,120/240V, X6 box size
Also known as: 786689055202, CHP42L225X6, CUTCHP42L225X6, Load Center
Specifications
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Amps: | 225 |
| Circuits: | 84 |
| Family / Style: | CH |
| Phase: | 1 |
| Type: | Main Lug |
| Circuits: | 84 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Amps: | 225 |