1
more

Load Center, Main Breaker, 150A, 120/240V, 1P, 32/64, 25 kAIC
Item #: 1200059
Cat #: CHP32B150X6
UPC: 786689055165
$ 315.91 EA
Company wide:
13
in stock
Documents & Guides
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 32-Space, 64-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 29.13", W: 14.31", D: 5.19" ***Cover Sold Separately***
Overview
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 32-Space, 64-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 29.13", W: 14.31", D: 5.19" ***Cover Sold Separately***
Eaton CH 3/4-inch loadcenter Catalog#:CHP32B150X6 Eaton CH 3/4-inch loadcenter, 150A, main breaker, 32 spaces
Also known as: 786689055165, CHP32B150X6, CUTCHP32B150X6
Specifications
| Type: | Main Breaker |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Amps: | 150 |
| Circuits: | 64 |
| Interrupt Rating AC: | 25 kA |
| Type: | Main Breaker |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 64 |
| Family / Style: | CH |
| Phase: | 1 |
| Amps: | 150 |
| Interrupt Rating AC: | 25 kA |