Load Center, Main Breaker, 100A, 120/240V, 1P, 22/44

Item #: 1200056

Cat #: CHP22B100X2

UPC: 786679189559

$ 234.10 EA
Company wide:
125 in stock
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 22-Space, 44-Pole, Copper Bus, Cover Size: C NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"

Overview

100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 22-Space, 44-Pole, Copper Bus, Cover Size: C NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"

Eaton CH PON 3/4-inch loadcenter Catalog#:CHP22B100X2 Eaton CH PON 3/4-inch loadcenter, 100A, main breaker, 22 spaces

Also known as: 786679189559, CHP22B100X2, CUTCHP22B100X2, panel

Specifications

Type: Main Breaker
Family / Style: CH
Amps: 100
IP/NEMA Rating: NEMA 1
Circuits: 44
Phase: 1
Volts AC: 120/240
Type: Main Breaker
Amps: 100
Circuits: 44
Volts AC: 120/240
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1