
Load Center, Main Breaker, 100A, 120/240V, 1P, 22/44
Item #: 1200056
Cat #: CHP22B100X2
UPC: 786679189559
$ 239.95 EA
Company wide:
70
in stock
Documents & Guides
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 22-Space, 44-Pole, Copper Bus, Cover Size: C NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Overview
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 22-Space, 44-Pole, Copper Bus, Cover Size: C NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Eaton CH PON 3/4-inch loadcenter Catalog#:CHP22B100X2 Eaton CH PON 3/4-inch loadcenter, 100A, main breaker, 22 spaces
Also known as: 786679189559, CHP22B100X2, CUTCHP22B100X2, panel
Specifications
| Type: | Main Breaker |
| Family / Style: | CH |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 44 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Breaker |
| Amps: | 100 |
| Circuits: | 44 |
| Volts AC: | 120/240 |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |