2
more

Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Item #: 1200032
Cat #: BRP120DF
UPC: 786670009207
$ 86.13 EA
Company wide:
4,476
in stock
Documents & Guides
20 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, Quick Connect Neutral, 10 kAIC, 120/240 VAC. ***Only Use With Plug On Neutral Panels***
Overview
20 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, Quick Connect Neutral, 10 kAIC, 120/240 VAC. ***Only Use With Plug On Neutral Panels***
BR dual function AF/GF 1 pole, 20A, 10kAIC, plug-on neutral
Also known as: 786670009207, BRP120DF, CUTBRP120DF
Specifications
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Family / Style: | BR |
| Type: | Plug-On Neutral |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Type: | Plug-On Neutral |
| Amps: | 20 |
| Family / Style: | BR |
| Interrupt Rating AC: | 10 kA |