Breaker, 15A, 1P, 120/240V, 10 kAIC, Combo AFCI

Item #: 1200030

Cat #: BRN115AF

UPC: 786689040888

$ 82.40 EA
Company wide:
2,337 in stock
15 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, Pigtail Neutral Mount, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

15 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, Pigtail Neutral Mount, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

BR Arc Fault Circuit Breaker, 15A, pigtail neutral

Also known as: 786689040888, BRN115AF, CUTBRN115AF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR