Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR AFCI/GFCI

Item #: 1200029

Cat #: BRN120DF

UPC: 786689059699

$ 84.03 EA
Company wide:
3,825 in stock
20 Amp, 1-Pole, Pigtail, Type BR Dual Function Arc Fault / Ground Fault Circuit Interrupter, Pigtail Mount, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

20 Amp, 1-Pole, Pigtail, Type BR Dual Function Arc Fault / Ground Fault Circuit Interrupter, Pigtail Mount, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Eaton’s innovative BR arc fault / ground fault (AF/GF) circuit breakers can save you both time and money for those residential projects. Eaton is continuously improving its circuit protection technology, efficiency and convenience features to help keep your installation up and running. Whether it’s new construction or renovation, the BR AF/GF enhancements are designed to address those challenging installation and troubleshooting efficiencies that can get you on and off the job more quickly.

Also known as: 786689059699, BRN120DF, CUTBRN120DF

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: BR
Type: Pigtail Neutral