2
more

Load Center, Main Breaker, 200A, 120/240V, 1P, 24/48
Item #: 1200025
Cat #: BRP24B200
UPC: 786689053345
$ 1001.58 EA
Company wide:
0
in stock
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 24-Space, 48-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34", W: 14.31", D: 3.88"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 24-Space, 48-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34", W: 14.31", D: 3.88"
Eaton Type BR plug-on neutral loadcenter, 200A, main breaker, 24 spaces, Two hots, a neutral, and a ground wire, Single-Phase, Single-Pole
Also known as: 786689053345, BRP24B200, CUTBRP24B200
Specifications
| Amps: | 200 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Circuits: | 48 |
| Amps: | 200 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 48 |
| Mounting: | Flush, Surface |
| Phase: | 1 |
| Family / Style: | BR |