Load Center, Main Breaker, 125A, 120/240V, 1P, 20/40

Item #: 1200019

Cat #: BRP20B125

UPC: 786689053161

$ 452.84 EA
Company wide:
257 in stock
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor, Dims: H: 23", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor, Dims: H: 23", W: 14.31", D: 3.88"

BR plug-on neutral loadcenter, 125A, main breaker, 20 spaces

Also known as: 786689053161, BRP20B125, CUTBRP20B125

Specifications

Mounting: Flush, Surface
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40
Amps: 125
Phase: 1
Family / Style: BR