2
more

Load Center, Main Breaker, 100A, 120/240V, 1P, 20/40
Item #: 1200018
Cat #: BRP20B100
UPC: 786689053154
$ 220.30 EA
Company wide:
245
in stock
Documents & Guides
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 23", W: 14.3", D: 3.88", Surface/Flush Mount
Overview
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 23", W: 14.3", D: 3.88", Surface/Flush Mount
BR plug-on neutral loadcenter, 100A, main breaker, 20 spaces
Also known as: 786689053154, BRP20B100, CUTBRP20B100
Specifications
| Length: | 23 in |
| Mounting: | Flush, Surface |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Circuits: | 40 |
| Width: | 14.300 in |
| Depth: | 3.880 in |
| Length: | 23 in |
| Amps: | 100 |
| Phase: | 1 |
| Family / Style: | BR |
| Width: | 14.300 in |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 40 |
| Depth: | 3.880 in |