Load Center, Main Breaker, 125A, 120/240VAC, 1P, 16/32

Item #: 1200016

Cat #: BRP16B125

UPC: 786689053086

$ 439.67 EA
Company wide:
58 in stock
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"

Eaton BR plug-on neutral loadcenter, 125A, main breaker, 16 spaces, Single-Pole, X2 box size, Metallic enclosure, NEMA 1, Gray, 120/240V, Used with BR

Also known as: 786689053086, BRP16B125, CUTBRP16B125

Specifications

Mounting: Flush, Surface
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Family / Style: BR
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Amps: 125
Phase: 1
Circuits: 32