2
more

Load Center, Main Lug, 125A, 120/240V, 1P, 16/32
Item #: 1200008
Cat #: BRP16L125G
UPC: 786689053123
$ 197.97 EA
Company wide:
142
in stock
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 18.75", W: 14.31", D: 3.88"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 18.75", W: 14.31", D: 3.88"
Eaton Type BR 1-inch PON loadcenter Catalog#:BRP16L125G Eaton BR plug-on neutral loadcenter, 125A, MLO, 16 spaces, w/ ground bar, NEMA 1, 10kAIC, Aluminum bus, 120/240V, Single-phase
Also known as: 786689053123, BRP16L125G, CUTBRP16L125G
Specifications
| Mounting: | Flush, Surface |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 32 |
| Type: | Main Lug |
| Family / Style: | BR |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Amps: | 125 |
| Phase: | 1 |
| Circuits: | 32 |
| Family / Style: | BR |