Load Center, Main Lug, 125A, 120/240VAC, 1P, 12/24, Ground Lug

Item #: 1200006

Cat #: BRP12L125G

UPC: 786689053000

$ 126.43 EA
Company wide:
382 in stock
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 16.75", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 16.75", W: 14.31", D: 3.88"

Eaton Type BR 1-inch PON loadcenter Catalog#:BRP12L125G Eaton Type BR 1-inch PON loadcenter, 125A, MLO, 12 spaces, w/ ground bar

Also known as: 786689053000, BRP12L125G, CUTBRP12L125G

Specifications

Mounting: Flush, Surface
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Family / Style: BR
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 24
Amps: 125
Phase: 1
Type: Main Lug
Family / Style: BR