18 AWG TFFN, Blue w/ Orange, 500'

Item #: 1199965

Cat #: 18TFFNSTRBLUORAX50

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue w/ Orange, 500 ft. Reel.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue w/ Orange, 500 ft. Reel.
Also known as: 18TFFNSTRBLUORAX50

Specifications

Gauge: 18 AWG
Length: 500 ft
Material: Copper
Color: Blue/Orange
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Jacket: Nylon
Length: 500 ft
Color: Blue/Orange
Conductors: 1
Stranding: Stranded