18 AWG TFFN, Yellow w/ White, 500'

Item #: 1199964

Cat #: 18TFFNSTRYELWHIX50

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow w/ White, 500 ft. Spool.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow w/ White, 500 ft. Spool.
Also known as: 18TFFNSTRYELWHIX50

Specifications

Gauge: 18 AWG
Length: 500 ft
Color: Yellow/White
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Gauge: 18 AWG
Color: Yellow/White
Volts AC: 600
Jacket: Nylon
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded