This product has been discontinued.

WhisperGreen Select, Fan/Light, 50-80-110 CFM, 3000K, 120V
Item #: 1199889
Cat #: FV-0511VKL2
UPC: 885170337350
Company wide:
0
in stock
Discontinued
WhisperGreen Select, Fan/Light, 50-80-110 CFM, 3000K, >80 CRI, 120 Volt, Advanced Features (Modules Sold Separately): Single-Speed, Multi-Speed, Delay Timer, Motion Sensor, Humidity Control, Night Light
Overview
WhisperGreen Select, Fan/Light, 50-80-110 CFM, 3000K, >80 CRI, 120 Volt, Advanced Features (Modules Sold Separately): Single-Speed, Multi-Speed, Delay Timer, Motion Sensor, Humidity Control, Night Light
Reintroducing WhisperGreen Select, our whole house IAQ solution with enhancements. First, the newly redesigned elegant grille incorporates a 10W dimmable LED chip panel with <1W LED night light for energy efficient illumination. Our improved single-hinged Flex-Z Fast bracket for more flexible and fast installation. Additionally, WhisperGreen Select includes an environmentally friendly 26 gauge Zinc-Aluminum-Magnesium (ZAM) housing design.
Also known as: 885170337350, FV-0511VKL2, PANFV0511VKL2
Specifications
| Type: | Ventilation, Fan |
| Volts AC: | 120 |
| CFM: | 110 |
| Type: | Ventilation, Fan |
| CFM: | 110 |
| Volts AC: | 120 |