9W CFL Retrofit LED Lamp, 50K

Item #: 1199847

Cat #: S8539

UPC: 045923085390

Company wide:
0 in stock
9 Watt LED PL 2-Pin; 5000K; 1000 Lumens; G24d Base; 50000 Average rated hours; 120 Deg. Beam Angle; Vertical; Type B; Ballast Bypass

Overview

9 Watt LED PL 2-Pin; 5000K; 1000 Lumens; G24d Base; 50000 Average rated hours; 120 Deg. Beam Angle; Vertical; Type B; Ballast Bypass
Also known as: 045923085390, S8539, SATS8539

Specifications

Lumens: 1000
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Angle: 120°
Volts AC Range: 120 - 277
Lumens: 1000
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin (G24d)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 9
Dimmable: No
Angle: 120°